
- 90° Street Elbow Swivel for 1 1/2" O.D.Tube
End Types | O-Ring Face Seal |
Fitting Description | 90° Swivel Elbow |
M1 | 2.41 in |
No. of Ends | 2 |
End Size | 1 1/2 Face Seal |
M | 1.92 in |
Material | Steel |
SAE Reference No. | 520221 |
Fitting Angle | 90°, Swivel |
Tube O.D. | 1 1/2 in |
Weight | 1.3 LB |
