
- 90° Street Elbow Swivel for 1" O.D.Tube
Fitting Angle | 90°, Swivel |
SAE Reference No. | 520221 |
Fitting Description | 90° Swivel Elbow |
Material | Steel |
No. of Ends | 2 |
End Size | 1 Face Seal |
Tube O.D. | 1 in |
End Types | O-Ring Face Seal |
M | 1.64 in |
M1 | 2.1 in |
Weight | 1.2 LB |
