
- 90° Street Elbow Swivel for 5/8" O.D.Tube
Tube O.D. | 5/8 in |
No. of Ends | 2 |
Fitting Description | 90° Swivel Elbow |
Material | Steel |
SAE Reference No. | 520221 |
M1 | 1.62 in |
M | 1.31 in |
End Size | 5/8 Face Seal(f) |
Fitting Angle | 90°, Swivel |
End Types | O-Ring Face Seal |
Weight | 0.6 LB |
