
- 90° Street Elbow Swivel for 1/2" O.D.Tube
Fitting Angle | 90°, Swivel |
No. of Ends | 2 |
Material | Steel |
End Types | O-Ring Face Seal |
M | 1.1 in |
Fitting Description | 90° Swivel Elbow |
End Size | 1/2 Face Seal(f) |
M1 | 1.49 in |
SAE Reference No. | 520221 |
Tube O.D. | 1/2 in |
Weight | 0.3 LB |
