
- 90° Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
Fitting Type | Elbow, 90° |
Fitting Description | 90° Elbow |
No. of Ends | 2 |
Thread Size | 13/16-16 |
Thread Sealant | No |
Series | FF2098T |
Male Pipe Size | 1/2 in |
End Type 1 | ORS |
End Type 2 | ORS |
Weight | 0.0 LB |
