
- 90° Street Elbow Swivel for 1/4" O.D.Tube
End Size | 1/4 Face Seal(f) |
Fitting Angle | 90°, Swivel |
M | 0.85 in |
Material | Steel |
Fitting Description | 90° Swivel Elbow |
End Types | O-Ring Face Seal |
No. of Ends | 2 |
M1 | 1.04 in |
Tube O.D. | 1/4 in |
SAE Reference No. | 520221 |
Weight | 0.15 LB |
