
- 45° O-Ring Face Seal to Male Pipe Adapter for 1 1/4" Tube O.D. to 1 1/4" Male Pipe
Male Pipe Size | 1 1/4 in |
End Types | NPT & Face Seal |
N | 1.69 in |
No. of Ends | 2 |
Fitting Type | Elbow, 45° |
End Size | 1 1/4 Face Seal(m), 1 1/4 NPT(m) |
Material | Carbon Steel |
M | 1.26 in |
SAE Reference No. | 520302 |
Tube O.D. | 1 1/4 in |
Fitting Description | 45° O-Ring Face Seal to Male Pipe Adapter |
Weight | 0.6 LB |
