
- 45° O-Ring Face Seal to Male Pipe Adapter for 1" Tube O.D. to 1" Male Pipe
Fitting Type | Elbow, 45° |
Tube O.D. | 1 in |
No. of Ends | 2 |
Male Pipe Size | 1 in |
M | 1.18 in |
End Types | NPT & Face Seal |
End Size | 1 Face Seal(m), 1 NPT(m) |
N | 1.51 in |
Material | Carbon Steel |
SAE Reference No. | 520302 |
Fitting Description | 45° O-Ring Face Seal to Male Pipe Adapter |
Weight | 0.45 LB |
