
- 45° O-Ring Face Seal to Male Pipe Adapter for 3/4" Tube O.D. to 3/4" Male Pipe
Fitting Description | 45° O-Ring Face Seal to Male Pipe Adapter |
Material | Carbon Steel |
Fitting Type | Elbow, 45° |
Tube O.D. | 3/4 in |
M | 1.02 in |
SAE Reference No. | 520302 |
No. of Ends | 2 |
N | 1.23 in |
End Types | NPT & Face Seal |
End Size | 3/4 Face Seal(m), 3/4 NPT(m) |
Male Pipe Size | 3/4 in |
Weight | 0.45 LB |
