
- 45° O-Ring Face Seal to Male Pipe Adapter for 5/8" Tube O.D. to 1/2" Male Pipe
End Types | NPT & Face Seal |
M | 0.92 in |
Material | Carbon Steel |
Tube O.D. | 5/8 in |
Fitting Description | 45° O-Ring Face Seal to Male Pipe Adapter |
SAE Reference No. | 520302 |
Male Pipe Size | 1/2 in |
End Size | 1/2 NPT(m), 5/8 Face Seal(m) |
Fitting Type | Elbow, 45° |
N | 1.2 in |
No. of Ends | 2 |
Weight | 0.3 LB |
