
- 45° O-Ring Face Seal to Male Pipe Adapter for 3/8" Tube O.D. to 1/4" Male Pipe
Male Pipe Size | 1/4 in |
N | 0.93 in |
Fitting Type | Elbow, 45° |
Material | Carbon Steel |
Fitting Description | 45° O-Ring Face Seal to Male Pipe Adapter |
End Size | 1/4 NPT(m), 3/8 Face Seal(m) |
No. of Ends | 2 |
End Types | NPT & Face Seal |
SAE Reference No. | 520302 |
Tube O.D. | 3/8 in |
M | 0.74 in |
Weight | 0.2 LB |
