
- 45° Straight Thread O-Ring Elbow to Male Face Seal for 1" O.D.Tube to 1" Male Port Size
End Types | O-Ring Boss & ORS |
End Size | 1 O-Ring Boss(m) |
SAE Reference No. | 520320 |
Tube O.D. | 1 in |
No. of Ends | 2 |
Male Port Size | 1 in |
M1 | 2.06 in |
Fitting Angle | 45° |
Fitting Type | Elbow |
M | 1.18 in |
Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
Weight | 1.0 LB |
