
- 45° Straight Thread O-Ring Elbow to Male Face Seal for 1" O.D.Tube to 3/4" Male Port Size
Fitting Angle | 45° |
End Types | O-Ring Boss & ORS |
Tube O.D. | 1 in |
M | 1.18 in |
Male Port Size | 3/4 in |
No. of Ends | 2 |
Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
Fitting Type | Elbow |
M1 | 2.03 in |
SAE Reference No. | 520320 |
End Size | 3/4 O-Ring Boss(m) |
Weight | 1.0 LB |
