
- 45° Straight Thread O-Ring Elbow to Male Face Seal for 3/4" O.D.Tube to 5/8" Male Port Size
Fitting Type | Elbow |
Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
SAE Reference No. | 520320 |
Tube O.D. | 3/4 in |
End Size | 5/8 O-Ring Boss(m) |
Fitting Angle | 45° |
M1 | 1.81 in |
End Types | O-Ring Boss & ORS |
No. of Ends | 2 |
Male Port Size | 5/8 in |
M | 1.02 in |
Weight | 0.75 LB |
