
- 45° Straight Thread O-Ring Elbow to Male Face Seal for 5/8" O.D.Tube to 1/2" Male Port Size
M | 0.96 in |
Male Port Size | 3/4 in |
Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
No. of Ends | 2 |
End Size | 3/4 O-Ring Boss(m) |
End Types | O-Ring Boss & ORS |
Tube O.D. | 5/8 in |
SAE Reference No. | 520320 |
M1 | 1.97 in |
Fitting Type | Elbow |
Fitting Angle | 45° |
Weight | 0.5 LB |
