
- 45° Straight Thread O-Ring Elbow to Male Face Seal for 1/2" O.D.Tube to 5/8" Male Port Size
Fitting Type | Elbow |
M | 0.82 in |
M1 | 1.76 in |
Fitting Angle | 45° |
SAE Reference No. | 520320 |
End Size | 5/8 O-Ring Boss(m) |
Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
Male Port Size | 5/8 in |
No. of Ends | 2 |
Tube O.D. | 1/2 in |
End Types | O-Ring Boss & ORS |
Weight | 0.3 LB |
