
- 90° Male Elbow for 1 1/4" O.D.Tube
M | 1.76 in |
No. of Ends | 2 |
Fitting Angle | 90° |
End Types | O-Ring Face Seal |
SAE Reference No. | 520201 |
Material | Steel |
Tube O.D. | 1 1/4 in |
End Size | 1 1/4 Face Seal |
Fitting Description | 90° Male Elbow |
Weight | 1.0 LB |
