
- 90° Male Elbow for 1" O.D.Tube
Material | Steel |
Tube O.D. | 1 in |
Fitting Angle | 90° |
SAE Reference No. | 520201 |
End Types | O-Ring Face Seal |
No. of Ends | 2 |
M | 1.64 in |
End Size | 1 Face Seal |
Fitting Description | 90° Male Elbow |
Weight | 0.75 LB |

Material | Steel |
Tube O.D. | 1 in |
Fitting Angle | 90° |
SAE Reference No. | 520201 |
End Types | O-Ring Face Seal |
No. of Ends | 2 |
M | 1.64 in |
End Size | 1 Face Seal |
Fitting Description | 90° Male Elbow |
Weight | 0.75 LB |