
- 90° Male Elbow for 3/4" O.D.Tube
No. of Ends | 2 |
End Size | 3/4 Face Seal(f) |
SAE Reference No. | 520201 |
Tube O.D. | 3/4 in |
Fitting Description | 90° Male Elbow |
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
Material | Steel |
M | 1.47 in |
Weight | 0.5 LB |
