
- 90° Male Elbow for 5/8" O.D.Tube
End Size | 5/8 Face Seal(f) |
M | 1.31 in |
SAE Reference No. | 520201 |
End Types | O-Ring Face Seal |
Material | Steel |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow |
Tube O.D. | 5/8 in |
Fitting Angle | 90° |
Weight | 0.375 LB |
