
- 90° Male Elbow for 1/2" O.D.Tube
SAE Reference No. | 520201 |
Tube O.D. | 1/2 in |
Material | Steel |
M | 1.1 in |
No. of Ends | 2 |
End Size | 1/2 Face Seal(f) |
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
Fitting Description | 90° Male Elbow |
Weight | 0.217 LB |
