
- 90° Male Elbow for 1/4" O.D.Tube
SAE Reference No. | 520201 |
Fitting Angle | 90° |
Tube O.D. | 1/4 in |
Material | Steel |
End Size | 1/4 Face Seal(f) |
No. of Ends | 2 |
M | 0.85 in |
Fitting Description | 90° Male Elbow |
End Types | O-Ring Face Seal |
Weight | 0.25 LB |
