
- Bulkhead Union Tee for 1" O.D.Tube
Overall Length | 3.34 in |
No. of Ends | 3 |
Material | Steel |
End Size | 1 Face Seal |
Fitting Angle | 90° |
SAE Reference No. | 520959 |
End Types | O-Ring Face Seal |
Fitting Description | Bulkhead Union Tee |
Tube O.D. | 1 in |
Weight | 1.2 LB |
