
- Bulkhead Union Tee for 3/4" O.D.Tube
Tube O.D. | 3/4 in |
Overall Length | 3.2 in |
End Size | 3/4 Face Seal(f) |
Fitting Angle | 90° |
End Types | O-Ring Face Seal |
No. of Ends | 3 |
SAE Reference No. | 520959 |
Fitting Description | Bulkhead Union Tee |
Material | Steel |
Weight | 1.55 LB |
