
- Bulkhead Union Tee for 1/2" O.D.Tube
Material | Steel |
SAE Reference No. | 520959 |
No. of Ends | 3 |
End Types | O-Ring Face Seal |
Fitting Description | Bulkhead Union Tee |
Fitting Angle | 90° |
End Size | 1/2 Face Seal(f) |
Overall Length | 2.25 in |
Tube O.D. | 1/2 in |
Weight | 0.5 LB |
