
- Bulkhead Union Tee for 3/8" O.D.Tube
Material | Steel |
SAE Reference No. | 520959 |
No. of Ends | 3 |
Fitting Description | Bulkhead Union Tee |
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
Overall Length | 2 in |
End Size | 3/8 Face Seal(f) |
Tube O.D. | 3/8 in |
Weight | 0.3 LB |
