
- 90° O-Ring Face Seal to Male Pipe Adapter for 1 1/2" Tube O.D. to 1 1/2" Male Pipe
N | 2.7 in |
No. of Ends | 2 |
SAE Reference No. | 520202 |
Tube O.D. | 1 1/2 in |
End Types | NPT & Face Seal |
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
Material | Carbon Steel |
Fitting Type | Elbow, 90° |
M | 1.92 in |
End Size | 1 1/2 Face Seal(m), 1 1/2 NPT(m) |
Male Pipe Size | 1 1/2 in |
Weight | 1.0 LB |
