
- 90° O-Ring Face Seal to Male Pipe Adapter for 1 1/4" Tube O.D. to 1 1/4" Male Pipe
End Types | NPT & Face Seal |
Tube O.D. | 1 1/4 in |
N | 2.41 in |
Fitting Type | Elbow, 90° |
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
End Size | 1 1/4 Face Seal(m), 1 1/4 NPT(m) |
SAE Reference No. | 520202 |
Male Pipe Size | 1 1/4 in |
No. of Ends | 2 |
Material | Carbon Steel |
M | 1.76 in |
Weight | 0.8 LB |
