
- 90° O-Ring Face Seal to Male Pipe Adapter for 1 1/4" Tube O.D. to 1" Male Pipe
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
Fitting Type | Elbow, 90° |
Male Pipe Size | 1 in |
No. of Ends | 2 |
Material | Carbon Steel |
SAE Reference No. | 520202 |
Tube O.D. | 1 1/4 in |
M | 1.76 in |
End Size | 1 NPT(m), 1 1/4 Face Seal(m) |
End Types | NPT & Face Seal |
N | 2.38 in |
Weight | 0.8 LB |
