
- 90° O-Ring Face Seal to Male Pipe Adapter for 1" Tube O.D. to 3/4" Male Pipe
No. of Ends | 2 |
SAE Reference No. | 520202 |
Male Pipe Size | 3/4 in |
M | 1.64 in |
End Types | NPT & Face Seal |
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
Material | Carbon Steel |
Fitting Type | Elbow, 90° |
N | 1.84 in |
End Size | 3/4 NPT(m), 1 Face Seal(m) |
Tube O.D. | 1 in |
Weight | 0.6 LB |
