
- 90° O-Ring Face Seal to Male Pipe Adapter for 3/4" Tube O.D. to 3/4" Male Pipe
Tube O.D. | 3/4 in |
Male Pipe Size | 3/4 in |
M | 1.47 in |
Fitting Type | Elbow, 90° |
SAE Reference No. | 520202 |
Material | Carbon Steel |
No. of Ends | 2 |
N | 1.65 in |
End Types | NPT & Face Seal |
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
End Size | 3/4 Face Seal(m), 3/4 NPT(m) |
Weight | 0.45 LB |
