
- 90° O-Ring Face Seal to Male Pipe Adapter for 5/8" Tube O.D. to 3/4" Male Pipe
Fitting Type | Elbow, 90° |
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
Material | Carbon Steel |
End Types | NPT & Face Seal |
Tube O.D. | 5/8 in |
No. of Ends | 2 |
Male Pipe Size | 3/4 in |
N | 1.65 in |
M | 1.41 in |
SAE Reference No. | 520202 |
End Size | 5/8 Face Seal(m), 3/4 NPT(m) |
Weight | 0.3 LB |
