
- 90° O-Ring Face Seal to Male Pipe Adapter for 5/8" Tube O.D. to 1/2" Male Pipe
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
Material | Carbon Steel |
Male Pipe Size | 1/2 in |
End Types | NPT & Face Seal |
N | 1.53 in |
Fitting Type | Elbow, 90° |
SAE Reference No. | 520202 |
No. of Ends | 2 |
Tube O.D. | 5/8 in |
M | 1.31 in |
End Size | 1/2 NPT(m), 5/8 Face Seal(m) |
Weight | 0.3 LB |
