
- 90° O-Ring Face Seal to Male Pipe Adapter for 1/2" Tube O.D. to 3/8" Male Pipe
End Types | NPT & Face Seal |
Material | Carbon Steel |
SAE Reference No. | 520202 |
End Size | 3/8 NPT(m), 1/2 Face Seal(m) |
Tube O.D. | 1/2 in |
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
N | 1.21 in |
Fitting Type | Elbow, 90° |
M | 1.1 in |
Male Pipe Size | 3/8 in |
No. of Ends | 2 |
Weight | 0.26 LB |
