
- 90° O-Ring Face Seal to Male Pipe Adapter for 3/8" Tube O.D. to 1/2" Male Pipe
N | 1.53 in |
No. of Ends | 2 |
Material | Carbon Steel |
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
End Size | 3/8 Face Seal(m), 1/2 NPT(m) |
Tube O.D. | 3/8 in |
End Types | NPT & Face Seal |
Male Pipe Size | 1/2 in |
M | 1.15 in |
Fitting Type | Elbow, 90° |
SAE Reference No. | 520202 |
Weight | 0.2 LB |
