
- 90° O-Ring Face Seal to Male Pipe Adapter for 3/8" Tube O.D. to 1/4" Male Pipe
End Size | 1/4 NPT(m), 3/8 Face Seal(m) |
N | 1.08 in |
SAE Reference No. | 520202 |
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
No. of Ends | 2 |
M | 0.98 in |
Fitting Type | Elbow, 90° |
Tube O.D. | 3/8 in |
End Types | NPT & Face Seal |
Male Pipe Size | 1/4 in |
Material | Carbon Steel |
Weight | 0.2 LB |
