
- 90° O-Ring Face Seal to Male Pipe Adapter for 1/4" Tube O.D. to 1/4" Male Pipe
SAE Reference No. | 520202 |
No. of Ends | 2 |
Male Pipe Size | 1/4 in |
End Size | 1/4 Face Seal(m), 1/4 NPT(m) |
Tube O.D. | 1/4 in |
M | 0.92 in |
N | 1.08 in |
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
End Types | NPT & Face Seal |
Material | Carbon Steel |
Fitting Type | Elbow, 90° |
Weight | 0.15 LB |
