
- 90° O-Ring Face Seal to Male Pipe Adapter for 1/4" Tube O.D. to 1/8" Male Pipe
SAE Reference No. | 520202 |
Male Pipe Size | 1/8 in |
Fitting Description | 90° O-Ring Face Seal to Male Pipe Adapter |
N | 0.78 in |
Fitting Type | Elbow, 90° |
M | 0.85 in |
Material | Carbon Steel |
No. of Ends | 2 |
End Types | NPT & Face Seal |
End Size | 1/8 NPT(m), 1/4 Face Seal(m) |
Tube O.D. | 1/4 in |
Weight | 0.15 LB |
