
- O-Ring Face Seal to Male Pipe Adapter for 1 1/2" Tube O.D. to 1 1/2" Male Pipe
No. of Ends | 2 |
Material | Carbon Steel |
Male Pipe Size | 1 1/2 in |
Tube O.D. | 1 1/2 in |
Fitting Type | Straight |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
End Size | 1 1/2 Face Seal(m), 1 1/2 NPT(m) |
SAE Reference No. | 520102 |
Overall Length | 2.26 in |
End Types | NPT & Face Seal |
Hex Size | 2 1/8 in |
Weight | 1.0 LB |
