
- O-Ring Face Seal to Male Pipe Adapter for 1 1/4" Tube O.D. to 1" Male Pipe
SAE Reference No. | 520102 |
End Types | NPT & Face Seal |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Material | Carbon Steel |
End Size | 1 NPT(m), 1 1/4 Face Seal(m) |
Overall Length | 2.13 in |
No. of Ends | 2 |
Fitting Type | Straight |
Tube O.D. | 1 1/4 in |
Hex Size | 1 3/4 in |
Male Pipe Size | 1 in |
Weight | 1.0 LB |
