
- O-Ring Face Seal to Male Pipe Adapter for 1" Tube O.D. to 1 1/4" Male Pipe
Material | Carbon Steel |
Hex Size | 1 11/16 in |
No. of Ends | 2 |
Fitting Type | Straight |
Male Pipe Size | 1 1/4 in |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Overall Length | 2.16 in |
SAE Reference No. | 520102 |
Tube O.D. | 1 in |
End Types | NPT & Face Seal |
End Size | 1 Face Seal(m), 1 1/4 NPT(m) |
Weight | 0.812 LB |
