
- O-Ring Face Seal to Male Pipe Adapter for 1" Tube O.D. to 3/4" Male Pipe
End Types | NPT & Face Seal |
Material | Carbon Steel |
Tube O.D. | 1 in |
No. of Ends | 2 |
End Size | 3/4 NPT(m), 1 Face Seal(m) |
SAE Reference No. | 520102 |
Hex Size | 1 1/2 in |
Fitting Type | Straight |
Male Pipe Size | 3/4 in |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Overall Length | 1.86 in |
Weight | 0.812 LB |
