
- O-Ring Face Seal to Male Pipe Adapter for 3/4" Tube O.D. to 3/4" Male Pipe
Material | Carbon Steel |
Male Pipe Size | 3/4 in |
End Types | NPT & Face Seal |
Overall Length | 1.84 in |
Hex Size | 1 1/4 in |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
End Size | 3/4 Face Seal(m), 3/4 NPT(m) |
Tube O.D. | 3/4 in |
Fitting Type | Straight |
No. of Ends | 2 |
SAE Reference No. | 520102 |
Weight | 0.45 LB |
