
- O-Ring Face Seal to Male Pipe Adapter for 3/4" Tube O.D. to 1/2" Male Pipe
Male Pipe Size | 1/2 in |
Hex Size | 1 1/4 in |
End Size | 1/2 NPT(m), 3/4 Face Seal(m) |
SAE Reference No. | 520102 |
No. of Ends | 2 |
Fitting Type | Straight |
Overall Length | 1.84 in |
End Types | NPT & Face Seal |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Material | Carbon Steel |
Tube O.D. | 3/4 in |
Weight | 0.45 LB |
