
- O-Ring Face Seal to Male Pipe Adapter for 5/8" Tube O.D. to 3/4" Male Pipe
Male Pipe Size | 3/4 in |
No. of Ends | 2 |
End Size | 5/8 Face Seal(m), 3/4 NPT(m) |
Material | Carbon Steel |
End Types | NPT & Face Seal |
Tube O.D. | 5/8 in |
Overall Length | 1.78 in |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Fitting Type | Straight |
Hex Size | 1 1/16 in |
SAE Reference No. | 520102 |
Weight | 0.45 LB |
