
- O-Ring Face Seal to Male Pipe Adapter for 5/8" Tube O.D. to 1/2" Male Pipe
End Types | NPT & Face Seal |
Overall Length | 1.72 in |
No. of Ends | 2 |
Tube O.D. | 5/8 in |
Fitting Type | Straight |
Hex Size | 1 1/16 in |
End Size | 1/2 NPT(m), 5/8 Face Seal(m) |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Material | Carbon Steel |
Male Pipe Size | 1/2 in |
SAE Reference No. | 520102 |
Weight | 0.406 LB |
