
- O-Ring Face Seal to Male Pipe Adapter for 1/2" Tube O.D. to 3/4" Male Pipe
End Size | 1/2 Face Seal(m), 3/4 NPT(m) |
Material | Carbon Steel |
Overall Length | 1.68 in |
No. of Ends | 2 |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
SAE Reference No. | 520102 |
Hex Size | 1 1/16 in |
Male Pipe Size | 3/4 in |
Fitting Type | Straight |
Tube O.D. | 1/2 in |
End Types | NPT & Face Seal |
Weight | 0.26 LB |
