
- O-Ring Face Seal to Male Pipe Adapter for 1/2" Tube O.D. to 1/4" Male Pipe
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Fitting Type | Straight |
SAE Reference No. | 520102 |
Hex Size | 7/8 in |
Male Pipe Size | 1/4 in |
End Size | 1/4 NPT(m), 1/2 Face Seal(m) |
Overall Length | 1.36 in |
End Types | NPT & Face Seal |
No. of Ends | 2 |
Material | Carbon Steel |
Tube O.D. | 1/2 in |
Weight | 0.26 LB |
