
- O-Ring Face Seal to Male Pipe Adapter for 3/8" Tube O.D. to 1/2" Male Pipe
Material | Carbon Steel |
Fitting Type | Straight |
End Size | 3/8 Face Seal(m), 1/2 NPT(m) |
SAE Reference No. | 520102 |
End Types | NPT & Face Seal |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Overall Length | 1.55 in |
Tube O.D. | 3/8 in |
Hex Size | 7/8 in |
Male Pipe Size | 1/2 in |
No. of Ends | 2 |
Weight | 0.375 LB |
