
- O-Ring Face Seal to Male Pipe Adapter for 1/4" Tube O.D. to 3/8" Male Pipe
No. of Ends | 2 |
Overall Length | 1.24 in |
Tube O.D. | 1/4 in |
End Size | 1/4 Face Seal(m), 3/8 NPT(m) |
Male Pipe Size | 3/8 in |
Fitting Description | O-Ring Face Seal to Male Pipe Adapter |
Material | Carbon Steel |
SAE Reference No. | 520102 |
End Types | NPT & Face Seal |
Fitting Type | Straight |
Hex Size | 3/4 in |
Weight | 0.15 LB |
